Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twin Wheel Swivel Caster, Polyurethane, 110 lb, PK4

  • Mfr # 19YX30

  • Zoro # G6513132


product price: $20.25
/pk 4, $5.06/ea

Key Features

Caster Stem Type
Friction Ring
Tread Shape
Twin Wheel
Wheel Width
2 in
Mounting Height
2 9/32 in
Load Rating
440 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19YX30
Zoro #
G6513132
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
2 in
Mounting Height
2 9/32 in
Stem Length
7/8 in
Overall Height
2 7/16 in
Wheel Dia.
2 in
Stem Dia.
7/16 in
Caster Stem Size
7/16 in x 7/8 in

Details

Item
Stem Caster Kit
Caster Stem Type
Friction Ring
Tread Shape
Twin Wheel
Load Rating
440 lb
Load Rating Range
300 to 999 lb
Wheel/Tread Material
Nylon
Application
Office Chairs and Furniture
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain
Number of Wheels
2
Features
Soft Tread for Hard Surfaces
Caster Core Material
Nylon
Caster Sub-Type
Swivel
Caster Brake Included
No
Caster Wheel Bearings
Plain
Caster Wheel Shape
Twin Wheel
Caster Wheel/Tread Material
Polyurethane
Frame Finish
Nylon
Caster Product Group
Swivel Caster
Caster Load Rating Range
Light-Medium Duty
Includes
(4) Casters
Wheel Color
Black
Core Color
Black
Wheel Core Material
Nylon
Wheel/Tread Color
Black
Caster Mounting Type
Stem
For Use With
Metal Base Furniture
Load Capacity - Maximum
440 lb

Description

Stem Caster Kit, Swivel Caster, 440 lb Load Rating, 300 to 999 lb, 2 in Wheel Dia., 2 in Wheel Width, Nylon Wheel/Tread Material, 2 9/32 in Mounting Height, Plain, 7/16 in x 7/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Nylon Frame Finish, Yes Non-Marking, 2 Number of Wheels, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.