Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two-Hole Compression Lug, 2 AWG Max, 5/16 in Stud, Short Barrel, Copper, Brown

  • Mfr # 24D017

  • Zoro # G2933038


product price: $2.95
/ea

Key Features

For Wire Size
2 AWG
For Conductor Material
Copper
For Stud Size
5/16 in
Material
Copper
Barrel Size
Short
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24D017
Zoro #
G2933038
UPC #
190735434277
Country of Origin
China

Dimensions

For Wire Size
2 AWG
For Stud Size
5/16 in
Barrel Size
Short
Tongue Width
0.58 in
Cable Size
2 AWG
Width
0.58"
Barrel Length
Short
Length
2.48"
Length (Straight Wireway)
2.48 in
For Stranded Copper Wire Size - Maximum
2 AWG
Overall Width
0.58 in
Strip Length
11/16 in
For Stranded Copper Wire Size - Minimum
2 AWG
Barrel Outside Diameter
0.41 in
Tongue Length
1.63 in
Barrel Inside Diameter
0.3 in
Hole Size
0.335 in
Tongue Thickness
0.11 in
Overall Length
2.48 in

Details

Item
Two-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
33
Color Code
Brown
Standards
CSA Certified, UL Listed
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Connector Type
Straight Barrel
Peep Hole
Yes
Hole Center to Center
0.75 in
Hole Center to End
0.38 in
Tongue Style
Standard
Maximum Operating Temperature
300 Degrees F
Special Features
Corrosion Resistant, High-Conductivity Construction
For Wire Type
Stranded
Current
170 A
Termination Style
Crimp
Contact Finish
Tin
Maximum Voltage
600 V AC
Seam Style
Seamless
RoHS Compliant
Yes
Barrel Style
Chamfered
Number of Holes
2

Description

Two-Hole Lug Compression Connector, Barrel Size Short, Color Code Brown, Die Code 33, Tongue Angle Straight, Tongue Width 0.58 in, For Conductor Material Copper, For Stud Size 5/16 in, For Stranded Copper Wire Size - Minimum 2 AWG, For Stranded Copper Wire Size - Maximum 2 AWG, Inspection Hole Yes, Hole Center to Center 0.75 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.