Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two-Hole Compression Lug, 4 AWG Max, 1/4 in Stud, Long Barrel, Copper, Gray

  • Mfr # 24C378

  • Zoro # G4674765


product price: $2.49
/ea

Key Features

Cable Size
4 AWG
Connector Type
Straight Barrel
Width
0.52"
Material
Copper
Length
2.24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24C378
Zoro #
G4674765
UPC #
190735432242
Country of Origin
China

Dimensions

Cable Size
4 AWG
Width
0.52"
Length
2.24"
Barrel Length
Long
Length (Straight Wireway)
2.24 in
Barrel Inside Diameter
0.27 in
Barrel Size
Long
Tongue Width
0.52 in
For Stranded Copper Wire Size - Maximum
4 AWG
For Stranded Copper Wire Size - Minimum
4 AWG
Overall Length
2.24 in
For Wire Size
4 AWG
Overall Width
0.52 in
Strip Length
7/8 in
Barrel Outside Diameter
0.37 in
Tongue Thickness
0.1 in
Tongue Length
1.19 in
Hole Size
0.27 in
For Stud Size
1/4 in

Details

Connector Type
Straight Barrel
Material
Copper
Color Code
Gray
Die Code
29
Hole Center to End
0.25 in
Peep Hole
No
Item
Two-Hole Compression Lug
Standards
CSA Certified, UL Listed
Hole Center to Center
0.625 in
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Tongue Style
Standard
For Wire Type
Stranded
Tongue Angle
Straight
Contact Finish
Tin
Maximum Voltage
600 V AC
Seam Style
Seamless
Barrel Style
Chamfered
Maximum Operating Temperature
300 Degrees F
Inspection Hole
No
Special Features
Corrosion Resistant, High-Conductivity Construction
Current
125 A
RoHS Compliant
Yes
Termination Style
Crimp
For Conductor Material
Copper
Number of Holes
2

Description

Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Gray, Die Code 29, Tongue Angle Straight, Tongue Width 0.52 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 4 AWG, For Stranded Copper Wire Size - Maximum 4 AWG, Inspection Hole No, Hole Center to Center 0.625 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.