Zoro Homepage

Two-Hole Compression Lug, 500 kcmil Max, 3/8 in Stud, Long Barrel, Copper, Brown

  • Mfr # 24C402

  • Zoro # G4692502


product price: $18.79
/ea

Key Features

Cable Size
500 kcmil
Connector Type
Straight Barrel
Width
1.61"
Material
Copper
Length
4.88"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24C402
Zoro #
G4692502
UPC #
190735432471
Country of Origin
China

Dimensions

Cable Size
500 kcmil
Width
1.61"
Length
4.88"
Barrel Length
Long
Length (Straight Wireway)
4.88 in
For Stud Size
3/8 in
For Stranded Copper Wire Size - Minimum
500 kcmil
Hole Size
0.405 in
Barrel Inside Diameter
0.88 in
Overall Length
4.88 in
For Wire Size
500 kcmil
Overall Width
1.61 in
For Stranded Copper Wire Size - Maximum
500 kcmil
Tongue Thickness
0.22 in
Tongue Width
1.61 in
Tongue Length
1.93 in
Barrel Outside Diameter
1.1 in
Barrel Size
Long
Strip Length
2 1/2 in

Details

Connector Type
Straight Barrel
Material
Copper
Color Code
Brown
Hole Center to Center
1 in
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Hole Center to End
0.38 in
Tongue Style
Standard
Item
Two-Hole Compression Lug
Standards
UL Listed
Die Code
87
Peep Hole
No
For Wire Type
Stranded
Special Features
Corrosion Resistant, High-Conductivity Construction
Inspection Hole
No
Maximum Operating Temperature
300 Degrees F
Contact Finish
Tin
Maximum Voltage
600 V AC
Tongue Angle
Straight
Termination Style
Crimp
RoHS Compliant
Yes
For Conductor Material
Copper
Barrel Style
Chamfered
Seam Style
Seamless
Current
620 A
Number of Holes
2

Description

Compression Lug, Barrel Size Long, Color Code Brown, Die Code 87, Tongue Angle Straight, Tongue Width 1.61 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 500 kcmil, For Stranded Copper Wire Size - Maximum 500 kcmil, Inspection Hole No, Hole Center to Center 1 in, Material Copper, Maximum Operating Temperature 257 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.