Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two-Hole Compression Lug, 6 AWG Max, 5/16 in Stud, Short Barrel, Copper, Blue

  • Mfr # 24D013

  • Zoro # G2933056


product price: $2.65
/ea

Key Features

For Wire Size
6 AWG
For Conductor Material
Copper
For Stud Size
5/16 in
Material
Copper
Barrel Size
Short
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24D013
Zoro #
G2933056
UPC #
190735434239
Country of Origin
China

Dimensions

For Wire Size
6 AWG
For Stud Size
5/16 in
Barrel Size
Short
Tongue Width
0.59 in
Width
0.56"
Length
2.8"
Barrel Length
Short
Cable Size
6 AWG
Length (Straight Wireway)
2.8 in
Hole Size
0.335 in
Barrel Outside Diameter
0.31 in
Strip Length
7/8 in
Tongue Length
1.74 in
Overall Width
0.59 in
For Stranded Copper Wire Size - Minimum
6 AWG
Barrel Inside Diameter
0.22 in
Overall Length
2.8 in
Tongue Thickness
0.08 in
For Stranded Copper Wire Size - Maximum
6 AWG

Details

Item
Two-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
24
Color Code
Blue
Standards
UL Listed
Peep Hole
Yes
Hole Center to End
0.32 in
Connector Type
Straight Barrel
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Hole Center to Center
1 in
Tongue Style
Standard
Contact Finish
Tin
Special Features
Corrosion Resistant, High-Conductivity Construction
Seam Style
Seamless
For Wire Type
Stranded
Barrel Style
Chamfered
RoHS Compliant
Yes
Termination Style
Crimp
Maximum Operating Temperature
300 Degrees F
Current
95 A
Maximum Voltage
600 V AC
Number of Holes
2

Description

Two-Hole Lug Compression Connector, Barrel Size Short, Color Code Blue, Die Code 24, Tongue Angle Straight, Tongue Width 0.59 in, For Conductor Material Copper, For Stud Size 5/16 in, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 6 AWG, Inspection Hole Yes, Hole Center to Center 1 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.