Shop All Compression Lugs
Zoro Select
Two Hole Lug Compress Conct, 300 kcmil
Mfr # 24C412
Zoro # G4654562
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 300 kcmil
- Connector Type Straight Barrel
- Width 1-1/4"
- Material Copper
- Length 5.2"
Product Information
- Brand Zoro Select
- MFR # 24C412
- Zoro # G4654562
- UPC # 190735432570
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 300 kcmil |
Width | 1-1/4" |
Length | 5.2" |
Barrel Length | Long |
Stud Size | 1/2 in |
Length (Straight Wireway) | 5.2 in |
Barrel Inside Diameter | 0.7 in |
Barrel Size | Long |
For Stranded Copper Wire Size - Minimum | 300 kcmil |
Overall Width | 1.25 in |
Tongue Length | 3 in |
Hole Size | 0.53 in |
For Wire Size | 300 kcmil |
For Stud Size | 1/2 in |
Tongue Width | 1.25 in |
Barrel Outside Diameter | 0.85 in |
Overall Length | 5.2 in |
For Stranded Copper Wire Size - Maximum | 300 kcmil |
Strip Length | 1 15/16 in |
Details
Description
Two-Hole Lug Compression Connector, Barrel Size Long, Color Code White, Die Code 66, Tongue Angle Straight, Tongue Width 1.25 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 300 kcmil, For Stranded Copper Wire Size - Maximum 300 kcmil, Inspection Hole No, Hole Center to Center 1.75 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN 175A Bolt On Fuse Kit (BP/AMG-175-RP)
- HUBBELL Locking Plug (HBL2321ST)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636G)
- HILLSDALE TERMINAL 12-10 3-pc N/I #10 Spade, PK500 (30290)
- ZORO SELECT One Hole Lug Compress Conct, 300 kcmil (24D008)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C344)
- ZORO SELECT One Hole Lug Compress Conct, 350 kcmil (24C334)
- ZORO SELECT One Hole Lug Compress Conct, 250 kcmil (24D006)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C345)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24D023)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CLNT6)
- Zoro Select Compression Lugs