Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two-Hole Compression Lug, 4/0 AWG Max, 1/4 in Stud, Short Barrel, Copper, Purple

  • Mfr # 24C425

  • Zoro # G4665315


product price: $5.25
/ea

Key Features

Cable Size
4/0
Connector Type
Straight Barrel
Width
1.03"
Material
Copper
Length
2.71"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24C425
Zoro #
G4665315
UPC #
190735432709
Country of Origin
China

Dimensions

Cable Size
4/0
Width
1.03"
Length
2.71"
Barrel Length
Short
Length (Straight Wireway)
2.71 in
Strip Length
1 1/16 in
Tongue Length
1.44 in
Tongue Thickness
0.14 in
For Stud Size
1/4 in
For Stranded Copper Wire Size - Maximum
4/0 AWG
Tongue Width
1.03 in
Barrel Size
Short
For Wire Size
4/0 AWG
For Stranded Copper Wire Size - Minimum
4/0 AWG
Overall Length
2.71 in
Overall Width
1.03 in
Barrel Outside Diameter
0.7 in
Hole Size
0.27 in
Barrel Inside Diameter
0.56 in

Details

Connector Type
Straight Barrel
Material
Copper
Color Code
Purple
Die Code
54
Tongue Style
Standard
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Standards
CSA Certified, UL Listed
Item
Two-Hole Compression Lug
Hole Center to Center
0.625 in
Hole Center to End
0.38 in
Peep Hole
Yes
Maximum Voltage
600 V AC
Current
360 A
Termination Style
Crimp
RoHS Compliant
Yes
Special Features
Corrosion Resistant, High-Conductivity Construction
Inspection Hole
Yes
For Conductor Material
Copper
Seam Style
Seamless
Contact Finish
Tin
Barrel Style
Chamfered
Tongue Angle
Straight
Maximum Operating Temperature
300 Degrees F
For Wire Type
Stranded
Number of Holes
2

Description

Two-Hole Lug Compression Connector, Barrel Size Short, Color Code Purple, Die Code 54, Tongue Angle Straight, Tongue Width 1.03 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 4/0 AWG, For Stranded Copper Wire Size - Maximum 4/0 AWG, Inspection Hole Yes, Hole Center to Center 0.625 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.