Zoro Select
Two Hole Lug Compression Connector, 2 AWG
Mfr # 24C405
Zoro # G4682063
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Straight Barrel
- Width 0.88"
- Material Copper
- Length 4.18"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE J-Hook, 3/8In Rod, 2In Max Cap (BCH32-W6)
- LEVITON Electrical Receptacles 6-20R Single Ind Grd Iv (5461-I)
- QUEST TECHNOLOGY INTERNATIONAL Splicing Connector, 100 Pack - Ur, Red (TBN-1002)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, Not Class Rated UL Class, 1 Poles, Clamp/Spade Lug (CHPV1U)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C360)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C995)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C339)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C992)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (24C312)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C325)
- ABB INSTALLATION PRODUCTS C Tap, Brown, 33, Main 8-4, Branch 8-12 (54720)
- Zoro Select Compression Lugs