Zoro Select
Two Hole Lug Compression Connector, 6 AWG
Mfr # 24C389
Zoro # G4684671
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Straight Barrel
- Width 0.59"
- Material Copper
- Length 2.98"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Conduit Cap, Thread, 2in, 1-3/16inL, 316 SS (S62000CA00)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 500 ft Length, Black, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDBLA500)
- SQUARE D Miniature Circuit Breaker, HOM Series 125A, 2 Pole, 120/240V AC (HOM2125CP)
- BURNDY AL Compression Adapter, 0.60inWx1.85inL (AYP4)
- ZORO SELECT One Hole Lug Compress Conct, 350 kcmil (24C334)
- ZORO SELECT One Hole Lug Compress Conct, 300 kcmil (24C333)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C323)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24D005)
- ZORO SELECT Two Hole Lug Compress Conct, 250 kcmil (24C397)
- ZORO SELECT Two Hole Lug Compress Conct, 350 kcmil (24C399)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C315)
- Zoro Select Compression Lugs