Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Galvanized Steel Two Hole Strap, 1-1/4" Pipe Size

  • Mfr # 0500381249

  • Zoro # G3308435


product price: $2.89
/ea

Key Features

Material
Pre-Galvanized Steel
Length (In.)
3 3/8 in
Pipe Size (In.)
1 1/4 in
Description/Special Features
For CPVC Pipe In Horizontal Position On the Bottom Of Structural Wood Beams And Steel 20 Gauge With Hanger Tab In The Upward Position Only. May Also Be Used As A Guide To Limit Movement Of Vertical CPVC Pipe With The Tab In The Vertical Position.
Standards
cULus Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500381249
Zoro #
G3308435
UPC #
690291321504
Country of Origin
United States

Dimensions

Length (In.)
3 3/8 in
Pipe Size (In.)
1 1/4 in
Overall Length
3.38 in
Mounting Hole Diameter
0.25 in
For Pipe Size
1 1/4 in
Overall Width
1.13 in
Overall Height
1.7 in

Details

Material
Pre-Galvanized Steel
Description/Special Features
For CPVC Pipe In Horizontal Position On the Bottom Of Structural Wood Beams And Steel 20 Gauge With Hanger Tab In The Upward Position Only. May Also Be Used As A Guide To Limit Movement Of Vertical CPVC Pipe With The Tab In The Vertical Position.
Standards
cULus Listed
Item
Two Hole Strap
Metal Detectable
Yes
Clamp Material
Steel
Clamp Type
Two-Hole
Includes Mounting Hardware
Yes
Clamp Material Finish
Pre-Galvanized
For Use On
CPVC Pipe
Number of Mounting Holes
2
Mount Type
Screws

Description

Two Hole Strap, Clamp Material Steel, Clamp Material Finish Pre-Galvanized, Clamp Type Two-Hole, For Pipe Size 1 1/4 in, Mounting Hole Diameter 0.25 in, Number of Mounting Holes 2, Overall Height 1.7 in, Overall Length 3.38 in, Overall Width 1.13 in, Standards cULus Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.