Zoro Homepage

Two-Way Baffle Cleanout Two Way Baffle Cleanout, 4" Pipe, Female Socket, Cast Iron, 0 psi

  • Mfr # 228446

  • Zoro # G700722438


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Two-Way Baffle Cleanout
Fitting Connection Type
Female Socket
Pipe Fitting Material
Cast Iron
Pipe Size (Fittings)
4"
Class
0 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
228446
Zoro #
G700722438
UPC #
810074082563
Country of Origin
Multiple

Dimensions

Pipe Size (Fittings)
4"
Fitting Side A Outside Diameter
4 7/16 in
Fitting Side B Outside Diameter
4 7/16 in
Bend Nominal Dimensions
9 1/8 x 9 1/2 x 9 5/8
Fitting Side C Nominal Pipe Size
4 in
Fitting Side A Nominal Pipe Size
4 in
Fitting Side B Nominal Pipe Size
4 in
Fitting Side C Outside Diameter
4 7/16 in
Overall Length
18 3/4 in

Description

Two-Way Baffle Cleanout, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 4 in, Female, Socket, 4 7/16 in, 4 in, Female, Socket, 4 7/16 in, 4 in, Female, Socket, 4 7/16 in, 0 psi Maximum Operating Pressure

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.