Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1RCR1
Zoro #
G0533294
UPC #
190735031933
Country of Origin
China
Dimensions
Thread Size
5/16 in
For Pipe Size
1 1/4 in
Thread Length
1 1/2 in
Height (In.)
3
Length
3"
Inside Width
1 3/4 in
Length (In.)
3
Width (In.)
1-3/4
Inside Length
3 in
Details
Item
U-Bolt
Material
Steel
Finish
Zinc
Type
Round
Includes
Plate and Nuts
Description
U-Bolt, Round, Steel, Finish Zinc, Thread Size 5/16 in, Thread Length 1 1/2 in, Inside Length 3 in, Length (In.) 3, Inside Width 1 3/4 in, Includes Plate and Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.