Zoro Homepage

U-Bolt Mounting Plate, 3 1/4 in L, PK5

  • Mfr # UBMP8

  • Zoro # G422729388


product price: $17.29
/pk 5, $3.46/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UBMP8
Zoro #
G422729388
UPC #
-
Country of Origin
United States

Description

U-Bolt Plate, Center to Center Width 2 3/8 in, For U-Bolt Inside Diameter 2 in, For Use with U-Bolt Thread Size 3/8 In.-16, Steel, Plain, Thickness 1/8 in, Length 3 1/4 in, Overall Width 1 in, Width Between Holes 2 49/64 in, Manufacturer Location Made in USA, U-Bolt Mounting Plate, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.