U-Bolt Mounting Plate, L 5 1/2 in, PK5
- Mfr # U17257.056.0287
- Zoro # G2807981
product price:Â
$
17.65
/pk of 5, $3.53/ea
Key Features
Material
Stainless Steel
Length (In.)
5 1/2 in
Finish
Plain
Overall Length
5-1/2"
Inside Length
2 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U17257.056.0287
- Zoro #
- G2807981
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Stainless Steel
- Finish
- Plain
- Item
- U-Bolt Mounting Plate
- Characteristics
- A 2.875, B 0.562, C 0.312, H 0.937, L 5.5, W 1
- Type
- U-Bolt Mounting Plate
- Pack Size
- Small Pack
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Length (In.)
- 5 1/2 in
- Overall Length
- 5-1/2"
- Inside Length
- 2 7/8 in
- Inside Width
- 1 in
- Width (In.)
- 1 in
- Length
- 5 1/2 in
- For Use with U-Bolt Thread Size
- 1/2"-13
- For U-Bolt Inside Diameter
- 3 5/16 in
- Thickness
- 7/64 in
- Width Between Holes
- 2 7/8 in
- Center to Center Width
- 3 13/16 in
- Overall Width
- 1 in
Description
U-Bolt Mounting Plate, Center to Center Width 3 13/16 in, For U-Bolt Inside Diameter 3 5/16 in, For Use with U-Bolt Thread Size 1/2 In.-13, Stainless Steel, Plain, Thickness 7/64 in, Length 5 1/2 in, Overall Width 1 in, Width Between Holes 2 7/8 in, Pack Size Small Pack, U-Bolt Mounting Plate, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.