U-Bolt Plate, 304 SS, PK10
Mfr # U17257.031.0078
Zoro # G2808045
product price: $9.29
/pk 10, $0.93/eaKey Features
Material
Stainless Steel
Length (In.)
25/32 in
Characteristics
A 0.781, B 0.312, C 0.187, H 0.687, L 2.5, W 0.75
Type
U-Bolt Mounting Plate
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U17257.031.0078
Zoro #
G2808045
UPC #
-
Country of Origin
Multiple
Dimensions
Length (In.)
25/32 in
Overall Length
25/32"
Length
25/32 in
Overall Width
3/4 in
For Use with U-Bolt Thread Size
1/4"-20
Center to Center Width
1 15/32 in
Thickness
3/32 in
For U-Bolt Inside Diameter
1 7/32 in
Width Between Holes
25/32 in
Details
Material
Stainless Steel
Characteristics
A 0.781, B 0.312, C 0.187, H 0.687, L 2.5, W 0.75
Type
U-Bolt Mounting Plate
Item
U-Bolt Mounting Plate
Finish
Plain
Pack Size
Small Pack
Description
U-Bolt Mounting Plate, Center to Center Width 1 15/32 in, For U-Bolt Inside Diameter 1 7/32 in, For Use with U-Bolt Thread Size 1/4 In.-20, Stainless Steel, Plain, Thickness 3/32 in, Length 25/32 in, Overall Width 3/4 in, Width Between Holes 25/32 in, Pack Size Small Pack, U-Bolt Mounting Plate, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.