U-Bolt Plate, LCS, Zinc Plated, PK10
Mfr # U17253.031.0031
Zoro # G2808121
product price: $3.89
/pk 10, $0.39/eaKey Features
Material
Steel
Length (In.)
1 5/16 in
Overall Length
1-5/16"
Characteristics
A 0.313 , B 0.312, C 0.187, H 0.687, L 2.063, W 0.75
Finish
Zinc-Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U17253.031.0031
Zoro #
G2808121
UPC #
-
Country of Origin
Multiple
Dimensions
Length (In.)
1 5/16 in
Overall Length
1-5/16"
Length
1 5/16 in
For Use with U-Bolt Thread Size
1/4"-20
Thickness
3/32 in
For U-Bolt Inside Diameter
3/4 in
Width Between Holes
5/16 in
Overall Width
3/4 in
Center to Center Width
1 in
Details
Material
Steel
Item
U-Bolt Mounting Plate
Characteristics
A 0.313 , B 0.312, C 0.187, H 0.687, L 2.063, W 0.75
Finish
Zinc-Plated
Type
U-Bolt Mounting Plate
Pack Size
Small Pack
Description
U-Bolt Mounting Plate, Center to Center Width 1 in, For U-Bolt Inside Diameter 3/4 in, For Use with U-Bolt Thread Size 1/4 In.-20, Steel, Zinc-Plated, Thickness 3/32 in, Length 1 5/16 in, Overall Width 3/4 in, Width Between Holes 5/16 in, Pack Size Small Pack, U-Bolt Mounting Plate, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.