Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

U-Bolt Plate, LCS, Zinc Plated, PK10

  • Mfr # U17253.031.0137

  • Zoro # G2808106


product price: $6.25
/pk 10, $0.63/ea

Key Features

Material
Steel
Length (In.)
1 3/8 in
Finish
Zinc-Plated
Type
U-Bolt Mounting Plate
Overall Length
1-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U17253.031.0137
Zoro #
G2808106
UPC #
-
Country of Origin
Multiple

Dimensions

Length (In.)
1 3/8 in
Overall Length
1-3/8"
Length
1 3/8 in
For Use with U-Bolt Thread Size
1/4"-20
Overall Width
3/4 in
Thickness
3/32 in
Center to Center Width
2 1/16 in
Width Between Holes
1 3/8 in
For U-Bolt Inside Diameter
1 13/16 in

Details

Material
Steel
Finish
Zinc-Plated
Type
U-Bolt Mounting Plate
Item
U-Bolt Mounting Plate
Characteristics
A 1.375, B 0.312, C 0.187, H 0.687, L 3.188, W 0.75
Pack Size
Small Pack

Description

U-Bolt Mounting Plate, Center to Center Width 2 1/16 in, For U-Bolt Inside Diameter 1 13/16 in, For Use with U-Bolt Thread Size 1/4 In.-20, Steel, Zinc-Plated, Thickness 3/32 in, Length 1 3/8 in, Overall Width 3/4 in, Width Between Holes 1 3/8 in, Pack Size Small Pack, U-Bolt Mounting Plate, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.