This item is Discontinued.

Zoro Select U-Bolt with Mounting Plates, 1/4"-20, 1 1/8 in W, 3 in H, Hot Dipped Galvanized Steel, 10 PK 53623 3

U-Bolt with Mounting Plates, 1/4"-20, 1 1/8 in W, 3 in H, Hot Dipped Galvanized Steel, 10 PK (Discontinued)

  • Mfr # 53623 3
  • Zoro # G4429826
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53623 3
Zoro #
G4429826
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Inside Height
3 in
Inside Width/Diameter
1 1/8 in
For Pipe Size
3/4 in
Thread Length
1 1/2 in
Width Across Centers of Tips
1-3/8 in
Pipe Size (In.)
3/4 in
Inside Width
1 1/8 in
Width (In.)
1 1/8 in
Inside Length
3 in

Details

Item
U-Bolt with Mounting Plates
System of Measurement
Inch
Material
Steel
Finish
Hot Dipped Galvanized
Number of Nuts Included
2
Includes
2 Nuts, U-bolt, 1 2 in x 3/4 in x 5/64 in Plate
Characteristics
Has Coarse Rolled Threads, For Square Form Connections.
Type
U-Bolt with Mounting Plates
Globally Sourced
Made in USA*
Thread Type
Coarse
Pack Size
Small Pack
Includes Mounting Plate
Mounting Plate Included
Features
For Square Form Connections
Manufacturer Location
Made in USA*
Drive Type
No Drive

Description

Standard U-Bolt with Mounting Plate, U-Bolt with Mounting Plates, Steel, Finish Hot Dipped Galvanized, Thread Size 1/4 In.-20, Thread Length 1 1/2 in, Inside Length 3 in, Inside Width 1 1/8 in, Pipe Size (In.) 3/4 in, Characteristics Has Coarse Rolled Threads, For Square Form Connections., Includes 2 Nuts, U-bolt, 1 2 in x 3/4 in x 5/64 in Plate, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.