U-Drive Screw, #10 Thread Size, Round, Zinc Plated Steel, 13/100 Head Ht, 1/4 in Lg, 100 PK
Mfr # DS-1004-100
Zoro # G3559017
product price:Â $7.15
/pk 100, $0.07/eaKey Features
Thread Size
#10
Fastener Length
1/4 in
Head Shape
Round
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DS-1004-100
Zoro #
G3559017
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#10
Fastener Length
1/4 in
Head Height
13/100
Head Thickness
0.345 in
Head Dia.
173/500
Head Width
0.359 in
Overall Length
3/8 in
Screw Size
#10
Maximum Head Height
9/64 in
Recommended Hole Size
0.161 in
Maximum Head Width
23/64 in
Description
U-Drive Screw, Grip Style Not Applicable, Type U-Drive Screw, Finish Zinc-Plated, Material Steel, Thread Size #10-1/4, Fastener Length 1/4 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Width 0.359 in, Head Height 0.137 in, Tensile Strength Not Applicable, Head Type Round, Maximum Head Width 23/64 in, Minimum Head Width Not Applicable, Maximum Head Height 9/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive Unslotted, Head Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.