U-Drive Screw, Round, Plain 18-8 Stainless Steel, 1/32 in Head Ht, 3/16 in Lg, 1000 PK

  • Mfr # UDIX-000018-1000P

  • Zoro # G2889047


product price:  $28.79
/pk 1000, $0.03/ea

Key Features

Fastener Length
3/16 in
Head Shape
Round
Material
18-8 Stainless Steel
Finish
Plain
Head Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UDIX-000018-1000P
Zoro #
G2889047
UPC #
-
Country of Origin
China

Dimensions

Fastener Length
3/16 in
Head Height
1/32 in
Head Dia.
3/32 in
Head Width
0.094 in
Shoulder Diameter
1/16 in
Maximum Head Height
1/32 in
Maximum Head Width
3/32 in

Details

Head Shape
Round
Material
18-8 Stainless Steel
Finish
Plain
Head Material
Stainless Steel
Item
U-Drive Screw
Meets/Exceeds
ASME B18.6.4
Temp. Range (F)
800 Degrees F
Head Type
Round
Rockwell Hardness
B85 to B95
Drive Type
Drive Screw
System of Measurement
Inch
Tip Material
Stainless Steel
Tip Type
Blunt Pilot Point
Pack Size
Small
Maximum Temperature
800 Degrees F
Drive
No Drive
Dimensional Standards
ASME B18.6.3, ASME B18.6.4
Material Grade/Class
18-8

Description

U-Drive Screw, Finish Plain, Material Stainless Steel, Thread Size Not Applicable, Fastener Length 3/16 in, Thread Length Not Applicable, Head Width 0.094 in, Head Height 0.031 in, Tensile Strength Not Applicable, Head Type Round, Maximum Head Width 3/32 in, Minimum Head Width Not Applicable, Maximum Head Height 1/32 in, Minimum Head Height Not Applicable, System of Measurement Inch, Dimensional Standards ASME B18.6.3-2013, Drive No Drive, Head Material Stainless Steel, Head Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products