U-Drive Screw, #8 Thread Size, Round, Zinc Plated Steel, 113/1000 Head Ht, 5/16 in Lg, 100 PK
- Mfr # DS-0805-100
- Zoro # G3517324
product price:Â
$
8.39
/pk of 100, $0.08/ea
Key Features
Thread Size
#8
Head Shape
Round
Material
Steel
Finish
Zinc Plated
Head Height
113/1000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DS-0805-100
- Zoro #
- G3517324
- UPC #
- -
- Country of Origin
- United States
- Head Shape
- Round
- Material
- Steel
- Finish
- Zinc Plated
- Head Material
- Steel
- Thread Style
- Fully Threaded
- Item
- U-Drive Screw
- Head Type
- Round
- System of Measurement
- Inch
- Tip Type
- Pilotted
- Tip Material
- Steel
- Includes Nut
- Nut Not Included
- Pack Size
- Small
- Type
- U-Drive Screw
- Head Texture
- Knurled
- Drive
- Unslotted
- Thread Type
- Type U
- Shell Material
- Steel
Dimensions
- Thread Size
- #8
- Fastener Length
- 5/16 in
- Head Height
- 113/1000
- Head Thickness
- 0.298 in
- Head Dia.
- 149/500
- Head Width
- 0.309 in
- Maximum Head Width
- 5/16 in
- Overall Length
- 27/64 in
- Screw Size
- #8
- Recommended Hole Size
- 0.144 in
- Maximum Head Height
- 1/8 in
- Wire Rope Length
- 27/64 in
- Length
- 27/64 in
Description
U-Drive Screw, Grip Style Not Applicable, Type U-Drive Screw, Finish Zinc-Plated, Material Steel, Thread Size #8-5/16, Fastener Length 5/16 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Width 0.309 in, Head Height 0.12 in, Tensile Strength Not Applicable, Head Type Round, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable, Maximum Head Height 1/8 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive Unslotted, Head Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.