U-Drive Screw, Round, Plain 18-8 Stainless Steel, 11/64 in Head Ht, 1 in Lg, 100 PK
Mfr # UDIX-140100-100P
Zoro # G3043747
product price:Â $30.19
/pk 100, $0.30/eaKey Features
Fastener Length
1 in
Head Shape
Round
Material
18-8 Stainless Steel
Finish
Plain
Head Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UDIX-140100-100P
Zoro #
G3043747
UPC #
-
Country of Origin
China
Dimensions
Fastener Length
1 in
Head Height
11/64 in
Head Dia.
29/64 in
Head Width
0.453 in
Maximum Head Height
11/64 in
Shoulder Diameter
1/4 in
Maximum Head Width
29/64 in
Description
U-Drive Screw, Finish Plain, Material Stainless Steel, Thread Size Not Applicable, Fastener Length 1 in, Thread Length Not Applicable, Head Width 0.453 in, Head Height 0.172 in, Tensile Strength Not Applicable, Head Type Round, Maximum Head Width 29/64 in, Minimum Head Width Not Applicable, Maximum Head Height 11/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Dimensional Standards ASME B18.6.3-2013, Drive No Drive, Head Material Stainless Steel, Head Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.