U-Drive Screw, Round, Zinc Plated Steel, 1/16 in Head Ht, 3/8 in Lg, 1000 PK

  • Mfr # UDI0-200370-1000P

  • Zoro # G3468927


product price:  $11.79
/pk 1000, $0.01/ea

Key Features

Fastener Length
3/8 in
Head Shape
Round
Material
Steel
Finish
Zinc Plated
Head Height
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UDI0-200370-1000P
Zoro #
G3468927
UPC #
-
Country of Origin
China

Dimensions

Fastener Length
3/8 in
Head Height
1/16 in
Head Dia.
11/64 in
Head Width
0.172 in
Shoulder Diameter
3/32 in
Maximum Head Height
1/16 in
Maximum Head Width
11/64 in

Details

Head Shape
Round
Material
Steel
Finish
Zinc Plated
Head Material
Steel
Item
U-Drive Screw
Meets/Exceeds
ASME B18.6.4
System of Measurement
Inch
Tip Material
Steel
Rockwell Hardness
C45
Head Type
Round
Temp. Range (F)
650 Degrees F
Drive Type
Drive Screw
Tip Type
Blunt Pilot Point
Drive
No Drive
Pack Size
Small
Maximum Temperature
650 Degrees F
Dimensional Standards
ASME B18.6.3, ASME B18.6.4
Material Grade/Class
1016-1024

Description

U-Drive Screw, Finish Zinc-Plated, Material Steel, Thread Size Not Applicable, Fastener Length 3/8 in, Thread Length Not Applicable, Head Width 0.172 in, Head Height 0.063 in, Tensile Strength Not Applicable, Head Type Round, Maximum Head Width 11/64 in, Minimum Head Width Not Applicable, Maximum Head Height 1/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Dimensional Standards ASME B18.6.3-2013, Drive No Drive, Head Material Steel, Head Shape Round, Package Quantity 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.