U-Drive Screws, PK100
- Mfr # ZSCRW-10095
- Zoro # G523552267
product price:Â
$
28.39
/pk of 100, $0.28/ea
Key Features
System of Measurement
Inch
Dimensional Standards
Ms21318
Thread Style
Fully Threaded
Head Type
Round
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-10095
- Zoro #
- G523552267
- UPC #
- 197666325612
- Country of Origin
- United States
- Item
- U-Drive Screws
- System of Measurement
- Inch
- Dimensional Standards
- Ms21318
- Thread Style
- Fully Threaded
- Head Type
- Round
- Thread Direction
- Right Hand
- Head Material
- Steel
- Removable
- Not Removable
- Material
- Steel
- Finish
- Zinc-Plated
- Includes Nut
- Nut Not Included
- Type
- U-Drive Screw
- Head Shape
- Round
- Features
- Wing Screws, Aslo Know As Wing Head Thumb Screws, are Screws That are Designed to Be Fastened By Hand. Type D Wing Screws, or Stamped Wing Screws, Have the Stamped Wing Heads Welded to the Shank. the Round Head Has a Domed Head, a Smaller Surface Bearing
- Traction Material
- Steel
Dimensions
- Fastener Length
- 5/16 in
- Screw Size
- #4
- Maximum Head Width
- 13/64 in
- Maximum Head Height
- 5/64 in
- Thread Size
- #4
Description
U-Drive Screws, Type U-Drive Screw, Finish Zinc-Plated, Material Steel, Thread Size #4, Fastener Length 5/16 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Type Round, Maximum Head Width 13/64 in, Minimum Head Width Not Applicable, Maximum Head Height 5/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Dimensional Standards Ms21318
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.