U-Drive Screws, PK100
- Mfr # ZSCRW-10099
- Zoro # G023553337
product price:Â
$
33.39
/pk of 100, $0.33/ea
Key Features
Removable
Not Removable
Head Shape
Round
Head Material
Steel
Includes Nut
Nut Not Included
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-10099
- Zoro #
- G023553337
- UPC #
- 197666325650
- Country of Origin
- United States
- Item
- U-Drive Screws
- Removable
- Not Removable
- Head Shape
- Round
- Head Material
- Steel
- Includes Nut
- Nut Not Included
- Thread Style
- Fully Threaded
- Finish
- Zinc-Plated
- Type
- U-Drive Screw
- Material
- Steel
- Head Type
- Round
- Dimensional Standards
- Ms21318
- System of Measurement
- Inch
- Features
- Wing Screws, Aslo Know As Wing Head Thumb Screws, are Screws That are Designed to Be Fastened By Hand. Type D Wing Screws, or Stamped Wing Screws, Have the Stamped Wing Heads Welded to the Shank. the Round Head Has a Domed Head, a Smaller Surface Bearing
- Thread Direction
- Right Hand
- Traction Material
- Steel
Dimensions
- Fastener Length
- 5/16 in
- Screw Size
- #6
- Maximum Head Height
- 3/32 in
- Maximum Head Width
- 1/4 in
- Thread Size
- #6
Description
U-Drive Screws, Type U-Drive Screw, Finish Zinc-Plated, Material Steel, Thread Size #6, Fastener Length 5/16 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Type Round, Maximum Head Width 1/4 in, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Minimum Head Height Not Applicable, System of Measurement Inch, Dimensional Standards Ms21318
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.