Shop ZORO SELECT
See all product information
Create Account
U-Drive Screws, PK100
- Mfr # ZSCRW-10098
- Zoro # G123552957
product price:Â
$
34.29
/pk of 100, $0.34/ea
Key Features
Material
Steel
Type
U-Drive Screw
Head Type
Round
Screw Size
#6
Head Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZSCRW-10098
- Zoro #
- G123552957
- UPC #
- 197666325643
- Country of Origin
- United States
Dimensions
- Screw Size
- #6
- Maximum Head Width
- 1/4 in
- Fastener Length
- 3/8 in
- Thread Size
- #6
- Maximum Head Height
- 3/32 in
Details
- Item
- U-Drive Screws
- Material
- Steel
- Type
- U-Drive Screw
- Head Type
- Round
- Head Shape
- Round
- Thread Direction
- Right Hand
- Head Material
- Steel
- System of Measurement
- Inch
- Includes Nut
- Nut Not Included
- Thread Style
- Fully Threaded
- Finish
- Zinc-Plated
- Dimensional Standards
- Ms21318
- Features
- Wing Screws, Aslo Know As Wing Head Thumb Screws, are Screws That are Designed to Be Fastened By Hand. Type D Wing Screws, or Stamped Wing Screws, Have the Stamped Wing Heads Welded to the Shank. the Round Head Has a Domed Head, a Smaller Surface Bearing
- Removable
- Not Removable
Description
U-Drive Screws, Type U-Drive Screw, Finish Zinc-Plated, Material Steel, Thread Size #6, Fastener Length 3/8 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Type Round, Maximum Head Width 1/4 in, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Minimum Head Height Not Applicable, System of Measurement Inch, Dimensional Standards Ms21318
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.