Shop ZORO SELECT
See all product information
Create Account
Knurled Head Thumbscrews, SS, PK5
- Mfr # FC7115-SS
- Zoro # G221682938
product price:Â
$
10.89
/pk of 5, $2.18/ea
Key Features
Finish
Plain
Head Shape
Round
Maximum Head Height
1/4 in
Maximum Head Width
1/2 in
Thread Size
1/4"-20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC7115-SS
- Zoro #
- G221682938
- UPC #
- -
- Country of Origin
- China
- Finish
- Plain
- Head Shape
- Round
- Item
- Knurled Head Flared Collar Thumbscrews
- System of Measurement
- Inch
- Head Type
- Round
- Type
- Thumb Screw
- Head Texture
- Knurled
- Head Material
- Stainless Steel
- Tip Material
- Stainless Steel
- Grip Style
- Knurled
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Maximum Head Height
- 1/4 in
- Maximum Head Width
- 1/2 in
- Thread Size
- 1/4"-20
- Screw Size
- 1/4 in
- Shoulder Diameter
- 3/8 in
- Shoulder Length
- 1/8 in
- Fastener Length
- 1 1/8 in
- Thread Length
- 3/4 in
- Head Thickness
- 0.25 in
- Wire Rope Length
- 1 1/8 in
- Overall Length
- 1 1/8 in
- Length
- 1 1/8 in
Description
Knurled Head Flared Collar Thumbscrews, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material Stainless Steel, Thread Size 1/4 In.-20, Fastener Length 1 1/8 in, Thread Length 3/4 in, Head Type Round, Maximum Head Width 1/2 in, Minimum Head Width Not Applicable, Maximum Head Height 1/4 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive Not Applicable, Head Material Stainless Steel, Head Shape Round, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.