Shop ZORO SELECT
See all product information
Create Account
U-Drive Screws, PK300
- Mfr # ZSCRW-9999
- Zoro # G023552514
product price:Â
$
34.99
/pk of 300, $0.12/ea
Key Features
Round Head
Maximum Head Width
13/64 in
Removable
Not Removable
Material
Steel
Includes Nut
Nut Not Included
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-9999
- Zoro #
- G023552514
- UPC #
- 197666320556
- Country of Origin
- China
- Item
- U-Drive Screws
- Removable
- Not Removable
- Material
- Steel
- Includes Nut
- Nut Not Included
- Thread Style
- Fully Threaded
- Head Type
- Round
- Head Material
- Steel
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Finish
- Black Oxide
- Features
- Wing Screws, Aslo Know As Wing Head Thumb Screws, are Screws That are Designed to Be Fastened By Hand. Type D Wing Screws, or Stamped Wing Screws, Have the Stamped Wing Heads Welded to the Shank. the Round Head Has a Domed Head, a Smaller Surface Bearing
- Dimensional Standards
- ASME B18.6.3
- Head Shape
- Round
- Type
- U-Drive Screw
- Traction Material
- Steel
Dimensions
- Maximum Head Width
- 13/64 in
- Fastener Length
- 1/4 in
- Screw Size
- #4
- Thread Size
- #4
- Maximum Head Height
- 5/64 in
Description
U-Drive Screws, Type U-Drive Screw, Finish Black Oxide, Material Steel, Thread Size #4, Fastener Length 1/4 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Type Round, Maximum Head Width 13/64 in, Minimum Head Width Not Applicable, Maximum Head Height 5/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Dimensional Standards ASME B18.6.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.