Zoro Homepage

UHMWPEBar, 8ftx3", 0.25"T, Off-Wht

  • Mfr # 07B89104

  • Zoro # G616296580


product price: $28.99
/ea

Key Features

Shape
Rectangular
Plastic Clarity
Translucent
Color
Off-White
Material
UHMW Polyethylene
Plastic Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07B89104
Zoro #
G616296580
UPC #
-
Country of Origin
United States

Dimensions

Plastic Width
3 in
Plastic Length
8 ft
Plastic Thickness
0.25 in

Details

Shape
Rectangular
Item
UHMW Polyethylene Bar
Plastic Clarity
Translucent
Color
Off-White
Material
UHMW Polyethylene
Fabrication
Extruded
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Plastic Length 8 ft, Plastic Width 3 in, Plastic Thickness 0.25 in, Off-White, Plastic Clarity Translucent, Tensile Strength Not Applicable, Impact Strength Not Applicable, Friction Coefficient Not Applicable, Water Absorption Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.