Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMWPolyethyleneBar, 3ftx3", 0.5"T, Blue

  • Mfr # PS-UHMW-GF-155

  • Zoro # G4381976


product price: $33.45
/ea

Key Features

Material
UHMW Polyethylene
Color
Blue
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Glass-Filled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-GF-155
Zoro #
G4381976
UPC #
193005032357
Country of Origin
China

Dimensions

Length
3 ft
Width
3 in
Thickness
0.500 in
Nominal Size
3 in W x 36 in L
Plastic Length
3 ft
Plastic Thickness
0.5 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width
3 in

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Blue
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Glass-Filled
Standards
UL 94 HB
Tensile Strength
4,400 psi
Temp. Range
-75 Degrees to 180 Degrees F
Durometer
Shore D65
Impact Strength Rating
Excellent
Impact Strength
16.0 ft-lb/in
Friction Coefficient
0.15
Machinability
100 %
Plastic Thickness Tolerance
+0.017/-0.013 in
Maximum Temperature
180 Degrees F
Corrosion and Chemical Resistance
Good
Friction Rating
Very Slippery
Plastic Hardness Rating
Medium
Plastic Clarity
Opaque
Minimum Temperature
-75 Degrees F
Wear Factor
Excellent
Temperature Range
-75 Degrees to 180 Degrees F
Plastic Hardness
65D
Water Absorption
0.01 %
Plastic Density
0.038 lb/cu in
UV Resistant
No
Water Absorption Rating
Excellent
Backing Type
No Backing
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Shore Hardness
65 Shore D
Static-Resistant
Not Static-Resistant
Weight
2.05 lb
Metal Detectable
Not Metal Detectable
Rockwell Hardness
85 HRR
Flexural Modulus
430 MPa
Coefficient of Thermal Expansion
Not Rated
Filler Material
Glass
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Dielectric Strength
91 kV/mm

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Glass-Filled, Plastic Length 3 ft, Plastic Width 3 in, Plastic Thickness 0.5 in, Blue, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.