Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMWPolyethyleneBar, 4ftx1", 0.25"T, Black

  • Mfr # PS-UHMW-ESD-118

  • Zoro # G4375630


product price: $9.75
/ea

Key Features

Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ESD-118
Zoro #
G4375630
UPC #
193005026530
Country of Origin
China

Dimensions

Length
4 ft
Width
1 in
Thickness
0.250 in
Nominal Size
1 in W x 48 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Thickness
0.25 in
Plastic Length
4 ft
Plastic Width
1 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
Durometer
Shore D60
Standards
UL 94 HB
Tensile Strength
4,400 psi
Temp. Range
-20 Degrees to 180 Degrees F
Plastic Density
0.036 lb/cu in
Wear Factor
Excellent
Friction Rating
Very Slippery
Impact Strength
16.0 ft-lb/in
Corrosion and Chemical Resistance
Good
Plastic Hardness
60D
Plastic Clarity
Opaque
Friction Coefficient
0.15
Maximum Temperature
180 Degrees F
Machinability
100 %
Temperature Range
-20 Degrees to 180 Degrees F
Minimum Temperature
-20 Degrees F
Plastic Hardness Rating
Medium
Water Absorption
0.01 %
Plastic Thickness Tolerance
+0.006/-0.008 in
Impact Strength Rating
Excellent
Water Absorption Rating
Excellent
UV Resistant
No
Backing Type
No Backing
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
88 kV/mm
Rockwell Hardness
45 HRM
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Weight
0.43 lb
Flexural Modulus
400 MPa
Metal Detectable
Not Metal Detectable
Static-Resistant
Static-Resistant
Wear Rate
Not Rated
Shore Hardness
60 Shore D
FDA Compliance
Not FDA Compliant

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Antistatic, Plastic Length 4 ft, Plastic Width 1 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.036 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.