Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMWPolyethyleneBar, 4ftx3", 0.1875"T, Blk

  • Mfr # PS-UHMW-ESD-102

  • Zoro # G4377520


product price: $17.99
/ea

Key Features

Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ESD-102
Zoro #
G4377520
UPC #
193005027919
Country of Origin
China

Dimensions

Length
4 ft
Width
3 in
Thickness
0.187 in
Plastic Length
4 ft
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Plastic Thickness
0.1875 in
Nominal Size
3 in W x 48 in L
Plastic Width
3 in

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
Tensile Strength
4,400 psi
Temp. Range
-20 Degrees to 180 Degrees F
Durometer
Shore D60
Standards
UL 94 HB
Plastic Hardness Rating
Medium
Water Absorption
0.01 %
Minimum Temperature
-20 Degrees F
Plastic Thickness Tolerance
+0.007/-0.005 in
Water Absorption Rating
Excellent
Wear Factor
Excellent
Impact Strength Rating
Excellent
Friction Coefficient
0.15
Corrosion and Chemical Resistance
Good
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Impact Strength
16.0 ft-lb/in
Temperature Range
-20 Degrees to 180 Degrees F
Maximum Temperature
180 Degrees F
Machinability
100 %
Plastic Hardness
60D
UV Resistant
No
Plastic Density
0.036 lb/cu in
Backing Type
No Backing
Weight
0.98 lb
Shore Hardness
60 Shore D
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Static-Resistant
Static-Resistant
Metal Detectable
Not Metal Detectable
Rockwell Hardness
45 HRM
Dielectric Strength
88 kV/mm
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
400 MPa
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Antistatic, Plastic Length 4 ft, Plastic Width 3 in, Plastic Thickness 0.1875 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.036 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.