Zoro Homepage

Ultra Soft Silicone Tubing

  • Mfr # ZUSA-HT-6878

  • Zoro # G606877003


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Wall Thickness
1/8"
Color
White
Temp. Range
-20° to 430° F
Tube Hardness
Ultra Soft (<55A)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-6878
Zoro #
G606877003
UPC #
193005264819
Country of Origin
China

Dimensions

Wall Thickness
1/8"
Inside Dia.
5/8"
Outside Dia.
7/8"
Tube Length
300"
Tube Bend Radius
3-1/8"
Bend Radius
3 1/8 in
Inside Diameter
5/8 in
Outside Diameter
7/8 in
Overall Length
25 ft

Details

Item
Ultra Soft Silicone Tubing
Material
Silicone
Color
White
Temp. Range
-20° to 430° F
Tube Hardness
Ultra Soft (<55A)
Standards
FDA, NSF 51
Tube Color
White
Max. Pressure
29 psi
Durometer
40A
System of Measurement
Inch
Flexibility
Flexible
Food Application
Food and Beverage
Jacket Material
No Jacket
Fitting Compatibility
Barbed
Maximum Operating Pressure
29 psi
Petroleum Product Compatibility
Mineral Oil
Reinforcement
Not Reinforced
Hardness
Shore A 40
Jacket Color
No Jacket
Maximum Operating Temperature
430 Degrees F
Tube Form
Coil
Chemical Compatibility
Acetic Acid 10%, Calcium Chloride, Hydrogen Peroxide, Potassium Sulfate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Clarity
Opaque
Application
Beverage, Food, Water
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Vacuum Rated
Not Rated for Vacuum
Stripe Color
No Stripe
Autoclavable
Yes
Peristaltic Pump Compatible
Yes
Resistance Properties
High Temperature Resistant
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar

Description

Ultra Soft Silicone Tubing, Application Beverage, Food, Water, Color White, Food Application Food and Beverage, Hardness Shore A 40, Inside Diameter 5/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 29 psi, Maximum Operating Temperature 430 Degrees F, Outside Diameter 7/8 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.