Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultra Soft Silicone Tubing

  • Mfr # ZUSA-HT-6883

  • Zoro # G706876753


product price: $92.65
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Wall Thickness
1/8"
Color
White
Temp. Range
-20° to 430° F
Tube Hardness
Ultra Soft (<55A)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-6883
Zoro #
G706876753
UPC #
193005264864
Country of Origin
China

Dimensions

Wall Thickness
1/8"
Inside Dia.
1"
Outside Dia.
1-1/4"
Tube Length
120"
Bend Radius
3 15/16 in
Tube Bend Radius
3-15/16"
Outside Diameter
1 1/4 in
Overall Length
10 ft
Inside Diameter
1 in

Details

Item
Ultra Soft Silicone Tubing
Material
Silicone
Color
White
Temp. Range
-20° to 430° F
Tube Hardness
Ultra Soft (<55A)
Standards
FDA, NSF 51
Durometer
40A
Max. Pressure
21.75 psi
Tube Color
White
Jacket Color
No Jacket
Petroleum Product Compatibility
Mineral Oil
Food Application
Food and Beverage
Tube Form
Coil
Maximum Operating Temperature
430 Degrees F
System of Measurement
Inch
Fitting Compatibility
Barbed
Hardness
Shore A 40
Autoclavable
Yes
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Reinforcement
Not Reinforced
Chemical Compatibility
Acetic Acid 10%, Calcium Chloride, Hydrogen Peroxide, Potassium Sulfate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Application
Beverage, Food, Water
Clarity
Opaque
Jacket Material
No Jacket
Stripe Color
No Stripe
Resistance Properties
High Temperature Resistant
Vacuum Rated
Not Rated for Vacuum
Peristaltic Pump Compatible
Yes
Flexibility
Flexible
Maximum Operating Pressure
21.75 psi
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar

Description

Ultra Soft Silicone Tubing, Application Beverage, Food, Water, Color White, Food Application Food and Beverage, Hardness Shore A 40, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 21.75 psi, Maximum Operating Temperature 430 Degrees F, Outside Diameter 1 1/4 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.