Undersized Key Stock, 12 in L, 3/8 in W, 3/4 in H, 18-8 Stainless Steel
Mfr # WWG700375075012
Zoro # G2825557
product price:Â $33.49
/eaKey Features
System of Measurement
Inch
Type
Undersized
Length
12 in
Material
18-8 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WWG700375075012
Zoro #
G2825557
UPC #
-
Country of Origin
United States
Dimensions
Length
12 in
Width
3/8 in
Height
3/4 in
Length Tolerance
+0.000/-0.125 in
Size
3/8 x 3/4"
Width Tolerance
+/-0.004 in
Details
Item
Key Stock
System of Measurement
Inch
Type
Undersized
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength (PSI)
35,000 psi
Features
Mildly Magnetic
Rockwell Hardness
HRB 82
Thickness Tolerance
+/-0.002 in
Application
Make Your Own Key
Key Shape
Straight
Pack Size
Small Pack
Material Quality Standards
ASTM A484
Material Grade/Class
18-8
Made in North America
Yes
Key Type
Bilateral
Tensile Strength
35,000 psi
Manufacturer Location
Made in USA*
Description
Key Stock,12 in L,SS,3/4 in W, System of Measurement Inch, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Height 3/8 in, Thickness Tolerance +/-0.002 in, Length 12 in, Length Tolerance +0.000/-0.125 in, Width 3/4 in, Width Tolerance +/-0.004 in, Pack Size Small Pack, Made in North America Yes, Key Shape Straight, Rockwell Hardness HRB 82, Features Mildly Magnetic, Tensile Strength 35,000 psi, Manufacturer Location Made in USA*, Material Quality Standards ASTM A484
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.