Undersized Key Stock, 18-8 Stainless Steel, Plain, 36 in L, 1 in W, 1 in H

  • Mfr # WWG701000100036

  • Zoro # G2874697


product price: $124.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Key Type
Undersized
Length
36 in
Width
1 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG701000100036
Zoro #
G2874697
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Width
1 in
Height
1 in
Size
1 x 1"
Length Tolerance
-0.125 in
Width Tolerance
+0.000/-0.004 in

Details

Item
Key Stock
System of Measurement
Inch
Key Type
Undersized
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
35,000 psi
Features
Mildly Magnetic
Application
Make Your Own Key
Rockwell Hardness
B80
Thickness Tolerance
-0.002 in
Manufacturer Location
Made in USA*
Key Shape
Straight
Pack Size
Small Pack
Material Grade/Class
18-8
Material Quality Standards
ASTM A276
Made in North America
Yes
Type
Undersized
Tensile Strength (PSI)
35,000 psi

Description

Key Stock,3 ft L,SS,1 in W, System of Measurement Inch, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Height 1 in, Thickness Tolerance +0.000/-0.004 in, Length 3 ft, Length Tolerance +0.000/-0.125 in, Width 1 in, Width Tolerance +0.000/-0.004 in, Pack Size Small Pack, Made in North America Yes, Key Shape Straight, Rockwell Hardness HRB 82, Features Mildly Magnetic, Tensile Strength 35,000 psi, Manufacturer Location Made in USA*, Material Quality Standards ASTM A276

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.