Shop ZORO SELECT
See all product information
Create Account
Undersized Key Stock, C45K Steel, Plain, 110 mm L, 18 mm W, 11 mm H, 10 PK
- Mfr # M39250.191.0110
- Zoro # G0204849
product price:Â
$
69.75
/pk of 10, $6.98/ea
Key Features
System of Measurement
Metric
Key Type
Undersized
Width
18 mm
Height
11 mm
Material
C45K Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M39250.191.0110
- Zoro #
- G0204849
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Key Stock
- System of Measurement
- Metric
- Key Type
- Undersized
- Material
- C45K Steel
- Finish
- Plain
- Thickness Tolerance
- Din 6885A
- Made in North America
- No
- Pack Size
- Small Pack
- End Profile
- Round
- Key Shape
- Round
- Material Grade/Class
- Ungraded
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- DIN 6885A
- Type
- High
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Length
- 110 mm
- Width
- 18 mm
- Height
- 11 mm
- Size
- 18 x 11mm
- Head Height
- 11 mm
Description
Parallel Key, Length 110 mm, Material Steel, Material Grade/Class Ungraded, Finish Plain, End Profile Round, Head Height 11 mm, Key Type Undersized, Material Quality Standards DIN 6885A, System of Measurement Metric, Key Shape Round, Height 11 mm, Width 18 mm, Made in North America No, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.