Undersized Key Stock, C45K Steel, Plain, 125 mm L, 45 mm W, 25 mm H, 5 PK

  • Mfr # M39250.475.0125

  • Zoro # G0204307


product price: $264.99
/pk 5, $53.00/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Key Type
Undersized
Width
45 mm
Height
25 mm
Material
C45K Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39250.475.0125
Zoro #
G0204307
UPC #
-
Country of Origin
Multiple

Dimensions

Length
125 mm
Width
45 mm
Height
25 mm
Size
45 x 25mm
Head Height
25 mm

Details

Item
Key Stock
System of Measurement
Metric
Key Type
Undersized
Material
C45K Steel
Finish
Plain
Thickness Tolerance
Din 6885A
Material Quality Standards
DIN 6885A
Key Shape
Round
Manufacturer Location
Globally Sourced
Made in North America
No
Pack Size
Small Pack
Material Grade/Class
Ungraded
End Profile
Round
Type
High

Description

Parallel Key, Length 125 mm, Material Steel, Material Grade/Class Ungraded, Finish Plain, End Profile Round, Head Height 25 mm, Key Type Undersized, Material Quality Standards DIN 6885A, System of Measurement Metric, Key Shape Round, Height 25 mm, Width 45 mm, Made in North America No, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.