Undersized Key Stock, C45K Steel, Plain, 280 mm L, 45 mm W, 25 mm H, 5 PK
- Mfr # M39250.475.0280
- Zoro # G0204261
product price:Â
$
615.99
/pk of 5, $123.20/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Key Type
Undersized
Width
45 mm
Height
25 mm
Material
C45K Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M39250.475.0280
- Zoro #
- G0204261
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length
- 280 mm
- Width
- 45 mm
- Height
- 25 mm
- Size
- 45 x 25mm
- Head Height
- 25 mm
Details
- Item
- Key Stock
- System of Measurement
- Metric
- Key Type
- Undersized
- Material
- C45K Steel
- Finish
- Plain
- Thickness Tolerance
- Din 6885A
- Key Shape
- Round
- Material Grade/Class
- Ungraded
- Pack Size
- Small Pack
- Made in North America
- No
- Material Quality Standards
- DIN 6885A
- Manufacturer Location
- Globally Sourced
- End Profile
- Round
- Type
- High
- Shell Material
- Steel
Description
Parallel Key, Length 280 mm, Material Steel, Material Grade/Class Ungraded, Finish Plain, End Profile Round, Head Height 25 mm, Key Type Undersized, Material Quality Standards DIN 6885A, System of Measurement Metric, Key Shape Round, Height 25 mm, Width 45 mm, Made in North America No, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.