Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 4 mm W, 4 mm H

  • Mfr # WWG310404305

  • Zoro # G2945957


product price:  $4.29
/ea

Key Features

System of Measurement
Inch
Key Type
Undersized
Length
12 in
Width
4 mm
Height
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG310404305
Zoro #
G2945957
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12 in
Width
4 mm
Height
4 mm
Length Tolerance
+0.000/-0.005 mm
Size
4 x 4mm
Width Tolerance
+0.000/-0.030 mm

Details

Item
Key Stock
System of Measurement
Inch
Key Type
Undersized
Material
Carbon Steel
Finish
Zinc Plated
Tensile Strength
64,000 psi
Features
Magnetic
Thickness Tolerance
+0.000/-0.030 mm
Rockwell Hardness
HRB 87
Application
Make Your Own Key
Manufacturer Location
Made in USA*
Key Shape
Straight
Made in North America
Yes
Material Grade/Class
Ungraded
Pack Size
Small Pack
Tensile Strength (PSI)
64,000 psi
Type
Undersized

Description

Key Stock,305mm L,Steel,4mm W, System of Measurement Metric, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Height 4 mm, Thickness Tolerance +0.000/-0.030 mm, Length 305 mm, Length Tolerance +0.000/-0.005 mm, Width 4 mm, Width Tolerance +0.000/-0.030 mm, Pack Size Small Pack, Made in North America Yes, Properties Corrosion Resistant, Key Shape Straight, Rockwell Hardness HRB 87, Features Magnetic, Tensile Strength 64,000 psi, Manufacturer Location Made in USA*

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.