Zoro Homepage

Undersized Key Stock, Stainless Steel, Plain, 1 m L, 10 mm W, 8 mm H

  • Mfr # 701008-1000

  • Zoro # G110090424


product price: $37.69
/ea

Key Features

System of Measurement
Metric
Key Type
Undersized
Height
8 mm
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701008-1000
Zoro #
G110090424
UPC #
-
Country of Origin
United States

Dimensions

Length
1 m
Width
10 mm
Height
8 mm
Length Tolerance
+0.000/-3.175 mm
Width Tolerance
+0.000/-0.090 mm

Details

Item
Key Stock
System of Measurement
Metric
Key Type
Undersized
Material
Stainless Steel
Finish
Plain
Thickness Tolerance
+0.000/-0.090 mm
Key Shape
Straight
Standards
RoHS Compliant
Pack Size
Small Pack
Material Grade/Class
18-8

Description

Key Stock, System of Measurement Metric, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Height 8 mm, Thickness Tolerance +0.000/-0.090 mm, Length 1 m, Length Tolerance +0.000/-3.175 mm, Width 10 mm, Width Tolerance +0.000/-0.090 mm, Pack Size Small Pack, Standards RoHS Compliant, Properties Corrosion Resistant, Key Shape Straight, Key Type Undersized

Restrictions

WARNING: This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane, which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.