Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undersized Key Stock, Steel, Plain, 12 in L, 3/16 in W, 3/32 in H

  • Mfr # 3000930187-12

  • Zoro # G810090434


product price: $19.49
/ea

Key Features

System of Measurement
Inch
Key Type
Undersized
Length
12 in
Width
3/16 in
Height
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000930187-12
Zoro #
G810090434
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
3/16 in
Height
3/32 in
Length Tolerance
+0.000/-0.125 in
Width Tolerance
+0.000/-0.003 in

Details

Item
Key Stock
System of Measurement
Inch
Key Type
Undersized
Material
Steel
Finish
Plain
Thickness Tolerance
+0.000/-0.003 in
Material Grade/Class
Ungraded
Standards
RoHS Compliant
Key Shape
Straight
Pack Size
Small Pack

Description

Key Stock, System of Measurement Inch, Material Steel, Material Grade/Class Ungraded, Finish Plain, Height 3/32 in, Thickness Tolerance +0.000/-0.003 in, Length 12 in, Length Tolerance +0.000/-0.125 in, Width 3/16 in, Width Tolerance +0.000/-0.003 in, Pack Size Small Pack, Standards RoHS Compliant, Properties Corrosion Resistant, Key Shape Straight, Key Type Undersized

Restrictions

WARNING: This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane, which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.