Union, 1/4", 150,304, Thrd Heavy
Mfr # 4381033610
Zoro # G1562561
product price: $7.19
/eaSold in multiples of 2 for $14.38
Key Features
Specific Fitting Shape
Union
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4381033610
Zoro #
G1562561
UPC #
092201365316
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
1/4"
Details
Specific Fitting Shape
Union
Pipe Fitting Material
304 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Item
Union
Description
Union,1/4",150,304,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.