Zoro Homepage

Union, 2", 150,304, Thrd Heavy

  • Mfr # 4381033680

  • Zoro # G1562729


product price: $49.99
/ea

Key Features

Specific Fitting Shape
Union
Pipe Fitting Material
304 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381033680
Zoro #
G1562729
UPC #
092201365385
Country of Origin
Viet Nam

Dimensions

Pipe Size - Pipe Fitting
2"

Details

Specific Fitting Shape
Union
Pipe Fitting Material
304 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Item
Union
Standards
ANSI B1.20.1, ASTM A351
Class
Class 150
Fitting Side A Type
NPT
Color
Silver
Fitting Side B Gender
Female
Fitting Side B Type
NPT

Description

Union, Stainless Steel, Class Class 150, NPT, Female, NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.