Zoro Homepage

Stainless Steel Union, 1.5 in, Female BSPT Threads, Class 150, 304 SS

  • Mfr # ZUSA-PF-8144

  • Zoro # G500420916


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Union
Pipe Fitting Material
Stainless Steel
Color
Silver
Standards
ISO 7-1
Hex Size
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-8144
Zoro #
G500420916
UPC #
193005119249
Country of Origin
China

Dimensions

Hex Size
3 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Overall Length
2 1/4 in

Details

Specific Fitting Shape
Union
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Class 150 Pipe Fittings
Color
Silver
Standards
ISO 7-1
Max. Steam Pressure
150 psi
Application
Air, Natural Gas, Oil, Potable Water, Steam
Material Grade
304
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side A Gender
Female
Maximum Operating Pressure
150 psi
Fitting Side A Pipe Threading
11
Class
Class 150
Fitting Side B Type
BSPT
Fitting Side B Pipe Threading
11
Fitting Side A Type
BSPT
Low Lead Compliance Level
Compliant
Fitting Side B Gender
Female

Description

Union, Stainless Steel, 304, Class Class 150, 1 1/2 in, Female, BSPT, 11, 1 1/2 in, Female, BSPT, 11, 150 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.