Zoro Homepage

Stainless Steel Union, 304 SS, 1/2 in, Female BSPT, Class 150

  • Mfr # ZUSA-PF-8141

  • Zoro # G600420885


product price: $33.99
/ea

Key Features

Specific Fitting Shape
Union
Pipe Fitting Material
Stainless Steel
Standards
ISO 7-1
Max. Steam Pressure
150 psi
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-8141
Zoro #
G600420885
UPC #
193005119218
Country of Origin
China

Dimensions

Hex Size
1 13/16 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in
Overall Length
1 5/8 in

Details

Specific Fitting Shape
Union
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Class 150 Pipe Fittings
Standards
ISO 7-1
Max. Steam Pressure
150 psi
Color
Silver
Application
Air, Natural Gas, Oil, Potable Water, Steam
Fitting Side B Type
BSPT
Includes Seal
No
Class
Class 150
Low Lead Compliance Level
Compliant
Fitting Side A Gender
Female
Fitting Side A Pipe Threading
14
Material Grade
304
Maximum Operating Pressure
150 psi
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Fitting Side B Pipe Threading
14
Fitting Side A Type
BSPT

Description

Union, Stainless Steel, 304, Class Class 150, 1/2 in, Female, BSPT, 14, 1/2 in, Female, BSPT, 14, 150 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.