Union, 304 SS, 1/4", F BSPT, Class 150
Mfr # ZUSA-PF-8139
Zoro # G100420910
product price: $31.59
/eaKey Features
Specific Fitting Shape
Union
Pipe Fitting Material
Stainless Steel
Standards
ISO 7-1
Application
Air, Natural Gas, Oil, Potable Water, Steam
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-8139
Zoro #
G100420910
UPC #
193005119195
Country of Origin
China
Dimensions
Hex Size
1 1/8 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1/4 in
Overall Length
1 3/16 in
Details
Specific Fitting Shape
Union
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Class 150 Pipe Fittings
Standards
ISO 7-1
Application
Air, Natural Gas, Oil, Potable Water, Steam
Color
Silver
Max. Steam Pressure
150 psi
Low Lead Compliance Level
Compliant
Fitting Side B Type
BSPT
Includes Pre-Applied Thread Sealant
No
Class
Class 150
Material Grade
304
Fitting Side B Pipe Threading
19
Includes Seal
No
Fitting Side A Type
BSPT
Maximum Operating Pressure
150 psi
Fitting Side B Gender
Female
Fitting Side A Pipe Threading
19
Fitting Side A Gender
Female
Description
Union, Stainless Steel, 304, Class Class 150, 1/4 in, Female, BSPT, 19, 1/4 in, Female, BSPT, 19, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.