Union, 304 SS, 1/8", F BSPT, Class 150
Mfr # ZUSA-PF-8138
Zoro # G900420905
product price: $31.19
/eaKey Features
Specific Fitting Shape
Union
Pipe Fitting Material
Stainless Steel
Max. Steam Pressure
150 psi
Color
Silver
Application
Air, Natural Gas, Oil, Potable Water, Steam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-8138
Zoro #
G900420905
UPC #
193005119188
Country of Origin
China
Dimensions
Hex Size
1 1/8 in
Overall Length
1 3/16 in
Fitting Side A Nominal Pipe Size
1/8 in
Fitting Side B Nominal Pipe Size
1/8 in
Details
Specific Fitting Shape
Union
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Class 150 Pipe Fittings
Max. Steam Pressure
150 psi
Color
Silver
Application
Air, Natural Gas, Oil, Potable Water, Steam
Standards
ISO 7-1
Maximum Operating Pressure
150 psi
Includes Seal
No
Fitting Side B Type
BSPT
Material Grade
304
Fitting Side A Type
BSPT
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Fitting Side A Pipe Threading
28
Fitting Side B Pipe Threading
28
Low Lead Compliance Level
Compliant
Fitting Side A Gender
Female
Class
Class 150
Description
Union, Stainless Steel, 304, Class Class 150, 1/8 in, Female, BSPT, 28, 1/8 in, Female, BSPT, 28, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.