Union, Stainless Steel, 316, 1 1/2 in, Female BSPT, Class 150

  • Mfr # ZUSA-PF-7505

  • Zoro # G500421272


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Union
Pipe Fitting Material
Stainless Steel
Hex Size
78 mm
Max. Steam Pressure
150 psi
Application
Air, Natural Gas, Oil, Potable Water, Steam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-7505
Zoro #
G500421272
UPC #
193005123178
Country of Origin
China

Dimensions

Hex Size
78 mm
Fitting Side B Nominal Pipe Size
1 1/2 in
Overall Length
66 mm
Fitting Side A Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
Union
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Class 150 Pipe Fittings
Max. Steam Pressure
150 psi
Application
Air, Natural Gas, Oil, Potable Water, Steam
Color
Silver
Standards
ISO 7-1
Fitting Side A Gender
Female
Fitting Side A Type
BSPT
Fitting Side A Pipe Threading
11
Material Grade
316
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Compliant
Includes Seal
No
Class
Class 150
Fitting Side B Gender
Female
Fitting Side B Type
BSPT
Maximum Operating Pressure
150 psi
Fitting Side B Pipe Threading
11

Description

The ZORO SELECT - ZUSA-PF-7505 is a stainless steel pipe fitting rated for operation within ASME/ANSI Class 150 standards. It features female threaded connections suitable for pipe sizes of 1 1/2 inches on both sides, with BSPT connection type and 11-thread size. Made from Grade 316 stainless steel, it offers corrosion resistance and is compatible with applications involving water, steam, chemical, food, and HVAC systems within specified parameters. The fitting is intended for use in low- to medium-pressure piping systems within specified pressure ranges and has an overall length of 66 mm.

Key Features:

  • Application compatible with air, natural gas, oil, potable water, and steam systems within specified parameters.
  • Rated for use up to 150 psi within specified parameters.
  • Material grade 316 stainless steel for corrosion resistance and durability.
  • Connection details include female gender, 1 1/2 in nominal pipe size, and BSPT thread type on both sides.
  • Thread size on both sides is 11; includes 11-threaded pipe threads.
  • Overall length of 66 mm.
  • Does not include sealing components; installation requires appropriate sealing methods.
  • Complies with relevant low lead regulations for potable water use.
  • Conforms to ISO 7-1 standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.