Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Union, 316 Stainless Steel, 1 in Female BSPT, Class 150

  • Mfr # ZUSA-PF-7504

  • Zoro # G800421262


product price: $71.39
/ea

Key Features

Specific Fitting Shape
Union
Pipe Fitting Material
Stainless Steel
Application
Air, Natural Gas, Oil, Potable Water, Steam
Hex Size
59 mm
Standards
ISO 7-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-7504
Zoro #
G800421262
UPC #
193005123161
Country of Origin
China

Dimensions

Hex Size
59 mm
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
1 in
Overall Length
53 mm

Details

Specific Fitting Shape
Union
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Class 150 Pipe Fittings
Application
Air, Natural Gas, Oil, Potable Water, Steam
Standards
ISO 7-1
Color
Silver
Max. Steam Pressure
150 psi
Class
Class 150
Fitting Side B Gender
Female
Fitting Side A Pipe Threading
11
Maximum Operating Pressure
150 psi
Fitting Side B Pipe Threading
11
Includes Seal
No
Fitting Side A Type
BSPT
Fitting Side A Gender
Female
Low Lead Compliance Level
Compliant
Includes Pre-Applied Thread Sealant
No
Material Grade
316
Fitting Side B Type
BSPT

Description

The ZORO SELECT - ZUSA-PF-7504 is a stainless steel pipe fitting rated for connecting sections of pipe within specified applications. It is constructed from stainless steel, which provides corrosion resistance as specified for stainless steel fittings. This pipe fitting is suitable for use in piping systems with proper installation.

Key Features:

  • Material: Stainless Steel, offering durability and corrosion resistance.
  • Category: Stainless Steel Pipe Fittings, suitable for joining pipes in fluid or gas transport systems.
  • Provides a connection point between pipes to ensure structural integrity and flow continuity.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.